Order Entry
Czech Republic
ContactUsLinkComponent
Laboratory Mill with Blade Grinding
Laboratory Mill with Blade Grinding
Catalog # KINE9753901
Supplier:  KINEMATICA
Laboratory Mill with Blade Grinding
Catalog # KINE9753901
Supplier:  KINEMATICA

Specifications

  • Speed range:
    50 - 6000 rpm
  • Description:
    Blade grinding laboratory mill with funnel volume 300 ml
  • Sound level:
    70 dB(A) for 6000 rpm
  • Dimensions:
    325×251×480 mm
  • Grinding stations:
    Blade grinding attachment
  • Motor:
    Wear-free three-phase motor/gearless direct drive/security system auto-off
  • Weight:
    12 kg
  • Mesh size:
    0,2 - 6 mm
  • Pk:
    1

Specifications

About this item

This laboratory mill is characterised by a very robust design using solid milled parts and hardened components that have been designed for high wear and tear found with such processes as grinding of stones which can have a hardness of up to six on the Mohs scale. You will receive tried and tested Swiss quality.

  • Dust protected main safety switch
  • Gearless speed control
  • Illuminated speed- and status display
  • Funnel with hinged lid
  • Refilling during operation is possible depending on the product
  • Sample dosing or addition with turnstile
  • Tight-fitting stodger in grinding chamber for subsequent application of pressure
  • Grinding attachment variants can be easily changed by customer
  • Tool free sieve change
  • Motor stop when opening grind chamber
  • Very simple cleaning process
  • Carrying handle
  • Very quiet maintenance-free motor
  • Integrated excess load-, excess heat- and jam protection
  • Automatic standby mode

Blade grinding/laboratory mill, dry sample preparation with power cable, blade grinding attachment include inside extractor, sieve 2,0 mm, tool set, rack for tubes with 12 intercepting tubes (100 to 120 V). Analysis or quality control requires finely ground samples. Easy to change grinding attachments and sieves extend the range of any samples that can be processed. Simple handling, high user safety and efficient grinding results are just a few of the advantages of this mill.

Certifications: IEC/EN 61000-6-2/EN 61000-6-3, IEC/EN 61010-2-51, IP 20.