Weighing Stand, IKA [scale]
Catalog # IKAA25004318
Supplier: IKA
Specifications
- Description:IKA [scale] Weighing stand, capacity 5 to 6000 g
- W×D×H:213×391×570 mm
- Weight:5,2 kg
- Pk:1
Specifications
About this item
A stand with an integrated scale and data interface: only available from IKA. The IKA [scale] provides increased comfort and safety for your laboratory applications. For example, your stirrer can hang on the stable support rod. The quantities of samples to be added are weighed immediately and continuously documented during the stirring process.
- The intelligent stand scale has a weighing range of up to 6 kg with a resolution of 1 g
- Ideal for the direct and controlled addition of sample material while stirring
- Working with the clear and modern LCD display is very userfriendly
- All information, whether measurement values, calibration steps or status messages, is shown clearly
- The solid, robust die cast zinc housing provides stability
- USB and Bluetooth connection so the weight of the sample measured can directly be transferred to a suitable device (e.g. IKA Mini-/Microstar series) and shown on its display
Plate dimensions: 200×200 mm
Load capacity (weighing function max.):10 kg
Certifications: IP protection class according to DIN EN 60529: IP 21