Specifikace
- Packed:Box (12×100 pieces)
- Material:PP
- Description:Cleaner and disinfectant for non-invasive medical devices
- L×W:312×229 mm
- Environmentally Preferable:
- Pk:12
Specifikace
O tomto produktu
Diversey Oxivir Excel® combined cleaner and disinfectant, powered by AHP technology, provides you with the best alternative to your traditional disinfectants by delivering afull virucidal efficacy in just 30 seconds, while being very gentle to surfaces and withthe lowest risk to your staff and customer. The active ingredient, hydrogen peroxide,breaks down into environmentally-friendly water and oxygen just minutes after useleaving no residues that might be harmful or change the appearance of the surface.
- Full virucidal claim in just 30 s
- Fast kill claims for a broad spectrum of viruses, bacteria and yeasticidal
- Superior cleaning with high-performance surfactant system
- Fragrance free
- No rinsing required
Safer for the environment, as well for the users, since the actives breaks down into water and oxygen as APEs, NPEs and VOCs.
Broad efficacy provides the highest levels of patient protection. Extensively tested against European norms and effective against multiple pathogens of concern, carries a full virucidal claim including Poliovirus, Adenovirus, and Murine norovirus, considered effective against all enveloped viruses such as: HIV, HBV, HCV, Influenza, Vaccinia virus and Coronavirus. Short contact times keep the surface wet thus ensuring disinfectant efficacy. Excellent cleaning performance. Safe for use around patients, also by visitors, non-irritating to eyes and skin. AHP formulation is gentle on surfaces extending equipment life. Suitable for use in high risk areas in Healthcare, including OR, ICU, NICU and patient rooms. Not intended for use on invasive medical devices.