Order Entry
Czech Republic
ContactUsLinkComponent
 
Moticam 1080X HDMI Camera
Catalog # MOTI1100600101481
Supplier:  MOTIC
undefined
Moticam 1080X HDMI Camera
Catalog # MOTI1100600101481
Supplier:  MOTIC

Specifications

  • Model:
    Moticam 1080X
  • Resolution:
    2 MP (1920×1080 pixels)
  • Sensor type:
    CMOS
  • Memory:
    SD card (not included)
  • Sensor size:
    25,4 mm
  • Description:
    Full HD standalone camera
  • Frame rate:
    HDMI: Full HD (1920×1080) @ 30 fps (*)
    Wi-Fi dongle: 1920×1080 (Full HD) @ 25 fps (*)
  • Exposure time:
    0,06 - 918 ms
  • Supported OS:
    Windows 7/8/10, MAC OSX, Linux or higher
  • Lens mount:
    C-mount
  • Computer requirements:
    2 GHz dualcore, RAM memory 2 GB - video memory min. 512 MB
  • Focusable lens:
    12 mm
  • Pixel size:
    3,75×3,75 µm
  • Pixels (W×H):
    1920×1080
  • Image area:
    7,20×4,05 mm
  • Interfaces:
    HDMI (1080p), SD card, Wi-Fi dongle
  • Operating temperature:
    –10...+50 °C
  • Power supply:
    12 V (external power supply)
  • Scan:
    Progressive
  • Sensitivity:
    1120 mV with ¹/₃₀ s
    0,15 mV with ¹/₃₀ s
  • Sensor:
    CMOS IMX185
  • Software:
    Motic Images Plus 3.1 for Windows and OSX, MotiConnect App for iOS and Android (download only) and on-board software
  • Pk:
    1

Specifications

About this item

The Moticam 1080X, designed for ease of use and the ability to output fast live images in Full HD (1920x1080px), displays your live images on a screen by connecting the camera through the HDMI port.

Make live measurements, notes, image adjustments and more, thanks to its on-board software that can be controlled through the screen by connecting a USB mouse to the camera. By having an integrated SD card slot, saving images will not require a computer, making it easy to save and organise your images and videos. Its Wi-Fi connectivity allows you to connect with a computer or mobile device, even simultaneously, and share your live images with ease.

Software: With its own built-in software, the Moticam 1080X makes it possible to view live images, make measurements, image adjustments, or edit them. Images or videos are captured directly from a screen with mouse, storing them in an SD card.

Functions: Including exposure, gain, white balance, color adjustment, sharpness and denoising control, zoom, mirror, comparison, freeze, measure, cross, browse function.

Delivery: CS ring adaptor, focusable lens, 30 and 38mm eyepiece adapters, Motic 4-dot calibration slide, macro calibration card, macro tube, universal power supply, HDMI cable, Wi-Fi dongle and USB Pendrive with Motic Images Plus 3.1.