This superb 5-in-1 jacket system is adaptable for any work situation. Outer jacket features 2 large roomy pockets, stud adjustable cuffs and concealed attached roll-away hood. Inner jacket has fluorescent fleece sleeves, comfortable knitted cuffs and 2 side pockets. Both the inner and outer jacket have full EN ISO 20471 Class 3 certification for maximum high visibility protection and safety.
- Waterproof with taped seams preventing water penetration
- Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
- Seven pockets for ample storage
- Dual ID holder allows use of both portrait and landscape ID card display
- Stud adjustable cuffs for a secure fit
- Detachable inner jacket for added versatility in all weather conditions
- Jacket can be worn five ways for multi use
Reflective tape for increased visibility.
Concealed mobile phone pocket.
Two-way zip for quick and easy access.
Pack away hood for added functionality.
40+ UPF rated fabric to block 98% of UV rays.
Certified to EN ISO 20471 after 50× washes.
Radio loop for easy clipping of a radio.
Interactive inner garment.
Colour: Orange or yellow
Weather conditions: Dark, High visibility, reflective clothing.
- Catalog No:
- PRTWS765ORRS
- PRTWS765ORRM
- PRTWS765ORRL
- PRTWS765ORRXXL
- PRTWS765ORRXXXL
- PRTWS765YERXXXL
- PRTWS765YERXXL
- PRTWS765YERXL
- PRTWS765YERM
- PRTWS765YERS
- PRTWS765YERL
- PRTWS765ORRXL
- Model:
- S765
- S765
- S765
- S765
- S765
- S765
- S765
- S765
- S765
- S765
- S765
- S765
- Garment application:
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 300D Industry: 100% polyester, 300D Oxford, stain resistant finish, double PU coated
- 300D Industry: 100% polyester, 300D Oxford, stain resistant finish, double PU coated
- 300D Industry: 100% polyester, 300D Oxford, stain resistant finish, double PU coated
- 300D Industry: 100% polyester, 300D Oxford, stain resistant finish, double PU coated
- 300D Industry: 100% polyester, 300D Oxford, stain resistant finish, double PU coated
- 300D Industry: 100% polyester, 300D Oxford, stain resistant finish, double PU coated
- 300D Industry: 100% polyester, 300D Oxford, stain resistant finish, double PU coated
- 300D Industry: 100% polyester, 300D Oxford, stain resistant finish, double PU coated
- 300D Industry: 100% polyester, 300D Oxford, stain resistant finish, double PU coated
- 300D Industry: 100% polyester, 300D Oxford, stain resistant finish, double PU coated
- 300D Industry: 100% polyester, 300D Oxford, stain resistant finish, double PU coated
- 300D Industry: 100% polyester, 300D Oxford, stain resistant finish, double PU coated