ISAspher HPLC Columns, C18-AQ-PolE
Supplier: ISERA
Certificates
About this item
HPLC column of the ISAspher line guarantee the highest possible reliability in a wide range of applications.
- The production of the silica used as well as the functionalisation are carried out according to highly developed and validated process
- Reliable and proven
- Flexibility and robustness for every HPLC application
This ensure unchanged properties of the stationary phases in terms of selectivity and consistent chemical properties.
Direct scale-up e.g. starting from a particle size of 5 µm to semi-preparative or preparative applications (up to 45 µm particle size) can be easily implemented. Of course, the same applies for a scale-down, e.g. to a 3 µm particle size, if a speed-optimised analytical method has to be established.
C18 columns with integrated polar group (polar embedded). Additional polar interactions, stable with solely aqueous eluents. Amongs other suitable for neutral, acidics and basic analytes.
Certifications: Individual test certificate is enclosed with each column.
Delivery information: Columns are delivered in solvent which is suitable for reversed phase chromatography.
Specifications
- Catalog No:
- ISERA111-Q25Y00
- ISERA111-Q23D00
- ISERA111-Q25Z00
- ISERA111-Q25W00
- ISERA111-Q25X00
- ISERA111-Q25V00
- ISERA111-Q23B00
- ISERA111-Q23C00
- ISERA111-Q23A00
- ISERA111-Q25T00
- ISERA111-Q25U00
- ISERA111-Q25R00
- ISERA111-Q25S00
- ISERA111-Q25P00
- ISERA111-Q25Q00
- ISERA111-Q25M00
- ISERA111-Q25N00
- ISERA111-Q25K00
- ISERA111-Q25L00
- ISERA111-Q25J00
- ISERA111-Q25G00
- ISERA111-Q25H00
- ISERA111-Q25E00
- ISERA111-Q25F00
- ISERA111-Q25C00
- ISERA111-Q25D00
- ISERA111-Q25A00
- ISERA111-Q25B00
- ISERA112-Q25G30
- ISERA111-Q23Z00
- ISERA112-Q25E30
- ISERA112-Q25F30
- ISERA112-Q25B30
- ISERA112-Q25C30
- ISERA112-Q25A30
- ISERA111-Q23X00
- ISERA111-Q23Y00
- ISERA111-Q23V00
- ISERA111-Q23W00
- ISERA111-Q23T00
- ISERA111-Q23U00
- ISERA111-Q23R00
- ISERA111-Q23S00
- ISERA111-Q23P00
- ISERA111-Q23Q00
- ISERA111-Q23N00
- ISERA111-Q23L00
- ISERA111-Q23M00
- ISERA111-Q23J00
- ISERA111-Q23K00
- ISERA111-Q23G00
- ISERA111-Q23H00
- ISERA111-Q23E00
- ISERA111-Q23F00
- Phase name:
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- pH range:
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- Surface area:
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- USP code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- Storage:
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- Shipping conditions:
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
Specifications
Guard column holders
Product Information
Frequently Bought Together