ISAspher HPLC Columns, Diol
Supplier: ISERA
Certificates
About this item
HPLC column of the ISAspher line guarantee the highest possible reliability in a wide range of applications.
- The production of the silica used as well as the functionalisation are carried out according to highly developed and validated process
- Reliable and proven
- Flexibility and robustness for every HPLC application
This ensure unchanged properties of the stationary phases in terms of selectivity and consistent chemical properties.
Direct scale-up e.g. starting from a particle size of 5 µm to semi-preparative or preparative applications (up to 45 µm particle size) can be easily implemented. Of course, the same applies for a scale-down, e.g. to a 3 µm particle size, if a speed-optimised analytical method has to be established.
Certifications: Individual test certificate is enclosed with each column.
Delivery: Columns are delivered in solvent which is suitable for normal phase chromatography.
Specifications
- Catalog No:
- ISERA111-129V00
- ISERA111-129U00
- ISERA111-129T00
- ISERA111-129Q00
- ISERA111-129P00
- ISERA111-129S00
- ISERA111-129R00
- ISERA111-125B00
- ISERA111-129L00
- ISERA111-123A00
- ISERA111-125A00
- ISERA111-129K00
- ISERA111-129N00
- ISERA111-129M00
- ISERA111-123X00
- ISERA111-123W00
- ISERA111-123Z00
- ISERA111-129J00
- ISERA111-123Y00
- ISERA111-123T00
- ISERA111-123S00
- ISERA111-123V00
- ISERA111-123U00
- ISERA111-129H00
- ISERA111-129G00
- ISERA111-129D00
- ISERA111-129C00
- ISERA111-129F00
- ISERA111-129E00
- ISERA111-123Q00
- ISERA111-125Z00
- ISERA111-123P00
- ISERA111-125Y00
- ISERA111-129B00
- ISERA111-123R00
- ISERA111-129A00
- ISERA111-123L00
- ISERA111-123K00
- ISERA111-123N00
- ISERA111-123M00
- ISERA111-123G00
- ISERA111-123J00
- ISERA111-123H00
- ISERA111-125W00
- ISERA111-125V00
- ISERA111-125X00
- ISERA111-125S00
- ISERA111-125R00
- ISERA111-125U00
- ISERA111-125T00
- ISERA111-125N00
- ISERA111-123D00
- ISERA111-123C00
- ISERA111-123F00
- ISERA111-125Q00
- ISERA111-123E00
- ISERA111-125P00
- ISERA111-123B00
- ISERA111-125K00
- ISERA111-125J00
- ISERA111-125M00
- ISERA111-125L00
- ISERA111-125F00
- ISERA111-125E00
- ISERA111-125H00
- ISERA111-125G00
- ISERA111-129X00
- ISERA111-129W00
- ISERA111-129Z00
- ISERA111-125D00
- ISERA111-125C00
- ISERA111-129Y00
- Phase name:
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- Carbon load:
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- Endcapped:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Max. pressure:
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- pH range:
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- Surface area:
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- USP code:
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- L20
- Storage:
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- Shipping conditions:
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
Specifications
Frequently Bought Together