Order Entry
Czech Republic
ContactUsLinkComponent
T-Flag or P-Flag Matte Polypropylene Labels for M610, M611, BMP61, M710 (with Media Adapter) and BMP71 (with Media Adapter)
T-Flag or P-Flag Matte Polypropylene Labels for M610, M611, BMP61, M710 (with Media Adapter) and BMP71 (with Media Adapter)
Catalog # BRDY173958
Supplier:  Brady
undefined
T-Flag or P-Flag Matte Polypropylene Labels for M610, M611, BMP61, M710 (with Media Adapter) and BMP71 (with Media Adapter)
Catalog # BRDY173958
Supplier:  Brady

Specifications

  • Colour:
    White
  • Dimensions:
    44,45W×25,40H mm
  • Material:
    PP
  • Model:
    M6-2-425-FP
  • Packed:
    100/roll
  • Pk:
    1 Roll

Specifications

About this item

White B-425 thermal transfer printable Polypropylene is ideal for labelling applications requiring excellent solvent resistance and print performance.

  • No visible affect to label when exposed to most common chemicals, oils or water
  • Service temperature of −70 to 80 °C (−94 to 176 °F)
  • Matte finish

Ideal for asset tracking, barcode labelling, component and equipment labelling, data and telecommunications labelling, general identification, inventory and inspection labelling, laboratory labelling, and wire and cable labelling applications.

Brady authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability. A ribbon is required to print this material. Use part number M61-R6210 for the M610/BMP61/BradyPrinter M611/M611 label printers or M7-R6200 for the M710/BMP71 label printers. This label is no longer compatible with TLS series printers.

Certifications: UL recognised. CSA accepted. Halogen-free (DIN VDE 0472/part 815).