Order Entry
Czech Republic
ContactUsLinkComponent
Self-Laminating Cryogenic Polyester Labels for M610, M611, BMP61, M710 and BMP71
Self-Laminating Cryogenic Polyester Labels for M610, M611, BMP61, M710 and BMP71
Catalog # BRDY174495
Supplier:  Brady
undefined
Self-Laminating Cryogenic Polyester Labels for M610, M611, BMP61, M710 and BMP71
Catalog # BRDY174495
Supplier:  Brady

Specifications

  • Type:
    B-461
  • Colour:
    White/Transparent
  • Dimensions:
    66,68W×25,40H mm
  • Material:
    Polyester
  • Model:
    BM-75-461
  • Pk:
    1 Roll
  • Adhesive:
    Permanent acrylic

Specifications

About this item

Self-Laminating Polyester (B-461) is a clear film with a matte white printable zone ideal for cables, laboratory ID, or general labelling where graphics need to be protected.

  • Self-laminating polyester has a permanent acrylic adhesive and is thermal transfer printable
  • Good print smudge resistance, solvent resistance, and high/low temperature performance
  • Service temperature of −196 to 110 °C (−320 to 230 °F)

Ideal for laboratory labelling applications.

Brady authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability. A ribbon is required to print this material. Use part number M61-R4310for the M610/BMP61/BradyPrinter M611/M611 label printers or M7-R4300 for the M710/BMP71 label printers.

Packaging: 1000 labels per box.