Cryofuge™ 8/16 Blood Banking Centrifuges
Enhanced ergonomics and compact design combined with the quick set-up of traceable, reproducible runs makes the NEW Thermo Scientific™ Cryofuge™ 8 and 16 blood banking centrifuges the choice for simplified blood processing productivity.
- Auto-Door™ function: Open and close the centrifuge door automatically using the simple push-button operation
- Auto-Lid™ function: Instant rotor opening and closing with lid storage
- Centri-Touch™ interface: Bright, highly visible and glove-friendly display simplifies run set-up with Thermo Scientific™ Centri-Cross™ function to convert your existing protocols
- Accumulated Centrifugal Effect (ACE™) function: Automatically adjust run time to account for and eliminate acceleration/deceleration variations that could otherwise lead to incomplete separation of platelet
- Eco-Spin™ technology: Take advantage of energy savings of up to 64 percent using windshielded rotors, Compatible with Centri-Log Plus data management software for FDA 21 CFR Part 11 compliance
: UL, FDA listed, CE marked for medical devices directive 93/42/EEC.
- Catalog No:
- HERA75007671
- HERA75007673
- HERA75007674
- HERA75007672
- Model:
- Cryofuge 8 (HERA75007671)
- Cryofuge 16 (HERA75007673)
- Cryofuge 16 (HERA75007674)
- Cryofuge 8 (HERA75007672)
- Maximální rychlost:
- 5000 min⁻¹
- 4700 min⁻¹
- 4700 min⁻¹
- 5000 min⁻¹
- Maximální relativní zrychlení:
- 7295×g
- 7187×g
- 7187×g
- 7295×g
- Refrigerated:
- Yes
- Yes
- Yes
- Yes
- Teplota:
- −20...+40 °C, adjustable to 1 °C
- −20...+40 °C, adjustable to 1 °C
- −20...+40 °C, adjustable to 1 °C
- −20...+40 °C, adjustable to 1 °C
- Typ nastavení:
- Centri-touch touchscreen
- Centri-touch touchscreen
- Centri-touch touchscreen
- Centri-touch touchscreen
- Časovač:
- 99 hours 59 min 59 sec (1 sec increments)
- 99 hours 59 min 59 sec (1 sec increments)
- 99 hours 59 min 59 sec (1 sec increments)
- 99 hours 59 min 59 sec (1 sec increments)
- Elektrické napětí:
- 200/208/220/230/240 V ±10% 50/60 Hz, single phase
- 200/208/220/230/240 V ±10% 50/60 Hz, single phase
- 380/400/415 V ±10% 50 Hz 3-phase
- 380/400/415 V ±10% 50 Hz 3-phase
- Š×H×V:
- 816×900×1015 mm
- 816×900×1015 mm
- 816×900×1015 mm
- 816×900×1015 mm
- Hmotnost:
- 465 kg
- 465 kg
- 495 kg
- 495 kg
- Záruka:
- 2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration
- 2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration
- 2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration
- 2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration
Frequently Bought Together