Thermo Scientific™ Maxisafe 2030i Biological Safety Cabinets
The Maxisafe 2030i incorporates SmartFlow Plus, DAVe Plus and Smart UV technologies for ultimate protection and graphical user interface for ease of operation. Each unit has inbuilt Wifi capability and is ready to be connected. Our prefilter system includes a new improved and easy sealing solution.
- 7" GUI touchscreen interface
- LED interior illumination
- Cloud ready data output
- Ergonomic arm rests (option)
- SmartPort versatile access
- SmartFlow plus auto compensation
- 316 stainless steel interior
- Previous models: Herasafe KSP
: EN 12469, DIN12980
- Catalog No:
- 135-2910
- 135-2908
- 135-2909
- HERA51032717
- HERA51032718
- HERA51032716
- 135-2911
- HERA51032715
- Model:
- HeraSafe 2030i
- HeraSafe 2030i
- HeraSafe 2030i
- HeraSafe 2030i
- HeraSafe 2030i
- HeraSafe 2030i
- HeraSafe 2030i
- HeraSafe 2030i
- Filters:
- H14 HEPA
- H14 HEPA
- H14 HEPA
- H14 HEPA
- H14 HEPA
- H14 HEPA
- H14 HEPA
- H14 HEPA
- Lighting system:
- LED
- LED
- LED
- LED
- LED
- LED
- LED
- LED
- Sash opening:
- 200 mm
- 200 mm
- 200 mm
- 200 mm
- 200 mm
- 200 mm
- 200 mm
- 200 mm
- Electrical:
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- Inlet/outlet:
- 2× Rear wall
- 2× Rear wall
- 2× Rear wall
- 2× Rear wall
- 2× Rear wall
- 2× Rear wall
- 2× Rear wall
- 2× Rear wall
- Ext. W×D×H:
- 870×1600×1536 mm
- 870×1000×1536 mm
- 870×1300×1536 mm
- 870×1600×1536 mm
- 870×1900×1536 mm
- 870×1300×1536 mm
- 870×1900×1536 mm
- 870×1000×1536 mm
- Weight:
- 310 kg
- 220 kg
- 240 kg
- 280 kg
- 330 kg
- 240 kg
- 330 kg
- 200 kg
- Shipping weight:
- 265 kg
- 310 kg
- 365 kg
- 265 kg
- 365 kg
- 220 kg
Frequently Bought Together