Order Entry
Czech Republic
ContactUsLinkComponent
Cole-Parmer® Stuart SI-200 Shaking Incubators
Cole-Parmer® Stuart SI-200 Shaking Incubators
Supplier:  Cole Parmer
Certificates
undefined
Cole-Parmer® Stuart SI-200 Shaking Incubators
Supplier:  Cole Parmer

Specifications

  • Catalog No:
  • 444-1400
  • 444-1433
  • 444-1434
  • Model:
  • 51 L model
  • 51 L model
  • 115 L model
  • Speed range:
  • 30 - 300 min⁻¹
  • 30 - 300 min⁻¹
  • 30 - 300 min⁻¹
  • Orbit:
  • 16 mm
  • 16 mm
  • 16 mm
  • Max. load:
  • 10 kg
  • 10 kg
  • 10 kg
  • W×D×H:
  • 450×474×522 mm
  • 450×474×522 mm
  • 623×465×395 mm
  • Platform dimensions:
  • 335×335 mm
  • 335×335 mm
  • 390×526 mm
  • Timer:
  • 1 s - 9 days
  • 1 s - 9 days
  • 1 s - 9 days
  • Temperature range:
  • Ambient +5…60 °C
  • Ambient +5…60 °C
  • Ambient +5…60 °C

Specifications

Frequently Bought Together