Order Entry
Czech Republic
ContactUsLinkComponent
Cleanroom Nitrile Gloves, Extended Cuff, Sterile, Eclipse
Cleanroom Nitrile Gloves, Extended Cuff, Sterile, Eclipse
Supplier:  ISOFIELD IRELAND
Certificates
undefined
Cleanroom Nitrile Gloves, Extended Cuff, Sterile, Eclipse
Supplier:  ISOFIELD IRELAND
Certificates

Specifications

  • Catalog No:
  • 112-6456
  • 112-6455
  • 112-6457
  • 112-6459
  • 112-6458
  • 112-6453
  • 112-6460
  • 112-6454
  • Model:
  • Eclipse
  • Eclipse
  • Eclipse
  • Eclipse
  • Eclipse
  • Eclipse
  • Eclipse
  • Eclipse
  • Ambidextrous / hand-specific:
  • Hand-specific
  • Hand-specific
  • Hand-specific
  • Hand-specific
  • Hand-specific
  • Hand-specific
  • Hand-specific
  • Hand-specific
  • Disposable / reusable:
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Latex / latex-free:
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Powdered / powder-free:
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Cleanroom class:
  • 10/ISO 4
  • 10/ISO 4
  • 10/ISO 4
  • 10/ISO 4
  • 10/ISO 4
  • 10/ISO 4
  • 10/ISO 4
  • 10/ISO 4
  • Finish:
  • Palm and finger textured
  • Palm and finger textured
  • Palm and finger textured
  • Palm and finger textured
  • Palm and finger textured
  • Palm and finger textured
  • Palm and finger textured
  • Palm and finger textured
  • Cuff style:
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Cuff thickness:
  • 0,09 mm/3,54 mil
  • 0,09 mm/3,54 mil
  • 0,09 mm/3,54 mil
  • 0,09 mm/3,54 mil
  • 0,09 mm/3,54 mil
  • 0,09 mm/3,54 mil
  • 0,09 mm/3,54 mil
  • 0,09 mm/3,54 mil
  • Finger thickness:
  • 0,20 mm/7,87 mil
  • 0,20 mm/7,87 mil
  • 0,20 mm/7,87 mil
  • 0,20 mm/7,87 mil
  • 0,20 mm/7,87 mil
  • 0,20 mm/7,87 mil
  • 0,20 mm/7,87 mil
  • 0,20 mm/7,87 mil
  • Palm thickness:
  • 0,11 mm/4,33 mil
  • 0,11 mm/4,33 mil
  • 0,11 mm/4,33 mil
  • 0,11 mm/4,33 mil
  • 0,11 mm/4,33 mil
  • 0,11 mm/4,33 mil
  • 0,11 mm/4,33 mil
  • 0,11 mm/4,33 mil
  • Tensile strength:
  • Before aging: >14 Mpa, After aging: >14 Mpa
  • Before aging: >14 Mpa, After aging: >14 Mpa
  • Before aging: >14 Mpa, After aging: >14 Mpa
  • Before aging: >14 Mpa, After aging: >14 Mpa
  • Before aging: >14 Mpa, After aging: >14 Mpa
  • Before aging: >14 Mpa, After aging: >14 Mpa
  • Before aging: >14 Mpa, After aging: >14 Mpa
  • Before aging: >14 Mpa, After aging: >14 Mpa
  • Ultimate elongation:
  • Before aging: >550%, After aging: >400%
  • Before aging: >550%, After aging: >400%
  • Before aging: >550%, After aging: >400%
  • Before aging: >550%, After aging: >400%
  • Before aging: >550%, After aging: >400%
  • Before aging: >550%, After aging: >400%
  • Before aging: >550%, After aging: >400%
  • Before aging: >550%, After aging: >400%
  • EN norm:
  • EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
  • EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
  • EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
  • EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
  • EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
  • EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
  • EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
  • EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
  • Sterility:
  • Sterile
  • Sterile
  • Sterile
  • Sterile
  • Sterile
  • Sterile
  • Sterile
  • Sterile
  • Anti-static:
  • +
  • +
  • +
  • +
  • +
  • +
  • +
  • +

Specifications

Related Information

Frequently Bought Together