Order Entry
Czech Republic
ContactUsLinkComponent
Cole-Parmer® Digital Water Baths
Cole-Parmer® Digital Water Baths
Catalog # STUA16340-65
Supplier:  Cole Parmer
undefined
Cole-Parmer® Digital Water Baths
Catalog # STUA16340-65
Supplier:  Cole Parmer

Specifications

  • Temperature Range:
    Ambient...180 °C
  • Capacity:
    5 L
  • Description:
    Digital high temperature oil bath, aluminium and PTFE, 230 VAC, 50/60 Hz
  • Seq:
    02
  • Pk:
    1
  • Type:
    Oil bath

Specifications

About this item

Pair with Stuart rotary evaporators for maximum efficiency and smallest footprint.

  • Precise digital temperature display
  • Corrosion-resistant bowl
  • Easy to clean
  • Integrated carry handle for water bath
  • Cool-touch outer case

The clear LED digital display shows the actual bath temperature or the set temperature. There are also two water bath options. The 90 °C bath has a 304 stainless steel bowl and is for water only, suitable for low boiling point applications. The higher temperature 180 °C bath has an aluminium bowl with PTFE coating and can be used with both water and oil, ideal for higher boiling point liquids.

Caution: Use only water bath model 16340-64 with plastic-coated glassware since it is limited to 80 °C.