Order Entry
Czech Republic
ContactUsLinkComponent
 
Conductive ESD Waste Basket
  129-2618
 :  DESCO
Conductive ESD Waste Basket
  129-2618
 :  DESCO

 

  • Description:
    ESD conductive waste bin,
  • W×D×H:
    40×40×78 cm mm
  • Pk:
    1

 

 

This conductive waste bin is useful in large ESD protected areas where waste accumulates and cannot be conveniently removed except in bulk.

  • Made of conductive fibreboard 2 mm thick
  • Reinforced with metal hoop at top
  • Marked with ESD protective symbol
  • Rg: <10E6 ohms
  • Bottom corners are reinforced and fitted with round-headed metal studs as feet

The bins are sturdy yet light enough to be easily handled.