Order Entry
Czech Republic
ContactUsLinkComponent
Universal IAQ instrument, testo 400
Universal IAQ instrument, testo 400
Catalog # TEST0560.0400
Supplier:  Testo
undefined
Universal IAQ instrument, testo 400
Catalog # TEST0560.0400
Supplier:  Testo

Specifications

  • Range:
    0 - 200 hPa (Differential pressure)
    700...1100 hPa (Absolute pressure)
    ‒40...+150 °C (NTC)
    ‒200...+1370 °C (TC Type K NiCr-Ni)
  • Resolution:
    0,001 hPa (Differential pressure)
    0,1 hPa (Absolute pressure)
    0,1 °C (NTC, TC Type K NiCr-Ni)
  • Weight:
    510 g
  • Description:
    Universal IAQ instrument, testo 400
  • W×D×H:
    210×95×39 mm
  • Accuracy:
    Differential pressure: ±(0,3 Pa +1% of mv) ±1 Digit (0 - 25 hPa); ±(0,1 hPa +1,5% of mv) ±1 Digit (25,000 - 200 hPa)
    Absolute pressure: ±3 hPa
    Temperature - NTC: ±0,2 °C ±1 Digit (‒25...+74,9 °C); ±0,4 °C ±1 Digit (‒40...‒25,1 °C); ±0,4 °C ±1 Digit (+75...+99,9 °C);
    ±0,5 % of mv ±1 Digit (Remaining range)
    Temperature - TC Type K NiCr-Ni: ±(0,3 °C +0,1% of mv) ±1 Digit
  • Memory:
    2 GB; 1000000 measuring values
  • Pk:
    1

Specifications

About this item

The testo 400 is the universal measuring instrument for all IAQ professionals. Measure, analyze and document all IAQ and comfort level parameters using just one instrument – simply, conveniently and in compliance with the standards.

  • High-precision, location-independent, built-in differential pressure sensor and integrated absolute pressure sensor
  • Plastic housing
  • Main camera: 8.0 MP; Front camera: 5.0 MP
  • 5.0" touch display, HD 1280*720 pixels, IPS (160 k)
  • Rechargeable li-ion battery (5550 mAh)
  • Bluetooth®; USB; WLAN
  • Smart-touch display for intuitive operation of the IAQ measuring instrument
  • Customer and measuring point management is carried out on the measuring instrument itself

Measures all IAQ-related parameters: Flow velocity, temperature, humidity, pressure, illuminance, radiant heat, turbulence, CO₂ and CO. Numerous connection options for probes: 2× cable probes (TUC), 4× Bluetooth® probes, 2× type K thermocouple probes. Compatible with a wide range of available Bluetooth® and cable probes.

For high-precision measurements and less downtime: Adjustment function at up to six measuring points for zero-error display, probe heads can be replaced without restarting the IAQ measuring instrument, high-quality probes with an intelligent calibration concept (probe calibration independent of the measuring instrument).

Long-term monitoring of the indoor air quality: Order the IAQ data logger for carrying out long-term measurements with the testo 400 IAQ measuring instrument. While the stand-alone data logger is carrying out the IAQ measurement, you can use the IAQ measuring instrument for measurements elsewhere.

testo DataControl PC software for further analysis, archiving and documentation of measurement data on your computer. Built-in WLAN and Bluetooth® interfaces: Send measurement reports directly on site or print them out with a suitable printer.

For error-free measurements in accordance with the standards: Smart, intuitive measurement menus and evaluation of readings provide optimum support for your measuring task. Use the measurement programs for standard-compliant measurements: HVAC grid measurement as per EN ISO 12599 and ASHRAE 111, PMV/PPD as per EN ISO 7730 and ASHRAE 55, draught and turbulence as per EN ISO 7730 and ASHRAE 55, WBGT measurement as per DIN 33403 and EN ISO 7243, NET measurement as per DIN 33403.

Certifications: IP 40 protection class
Delivery: Supplied with transport case for air flow measurements, connection hose, mains unit with USB cable, calibration protocol and instruction manual.