Order Entry
Czech Republic
ContactUsLinkComponent
Toluene, PRF B&J Brand, meets requirements of ASTM D2699 and D2700, Burdick & Jackson™
Toluene, PRF B&J Brand, meets requirements of ASTM D2699 and D2700, Burdick & Jackson™
Certificates
Toluene, PRF B&J Brand, meets requirements of ASTM D2699 and D2700, Burdick & Jackson™

Specification Test Results

  • Appearance:
    Clear, colorless liquid
  • Color (APHA):
    < 10
  • Water (Karl Fischer):
    < 200 ppm
  • Residue:
    < 10 mg/L
  • GC Purity:
    > 99.5%
  • Sulfur Compounds (as S):
    < 0.003%
  • Peroxides (10% KI):
    < 5 ppm as H2O2

Specification Test Results

Frequently Bought Together