Order Entry
Czech Republic
ContactUsLinkComponent
Fixed-angle titanium rotor, Type 45 Ti, Optima
Fixed-angle titanium rotor, Type 45 Ti, Optima
Catalog # 521-3712
Supplier:  Beckman Coulter
undefined
Fixed-angle titanium rotor, Type 45 Ti, Optima
Catalog # 521-3712
Supplier:  Beckman Coulter

Specifications

  • Description:
    Type 45 Ti fixed angle titanium rotor. Major applications: Differential centrifugation of large volumes of subcellular fractions and viruses
  • Pk:
    1
  • For:
    Fixed angle (ultracentrifugation)
  • Max. RPM:
    45000
  • No. of tubes accepted:
    6×94 ml / 38×102 mm (6×94 ml / 2×4")
  • Radius:
    103,8 mm

Specifications

About this item