Order Entry
Czech Republic
ContactUsLinkComponent
Swinging-bucket rotor package, SW 40 Ti, Optima
Swinging-bucket rotor package, SW 40 Ti, Optima
Catalog # 521-3568
Supplier:  Beckman Coulter
undefined
Swinging-bucket rotor package, SW 40 Ti, Optima
Catalog # 521-3568
Supplier:  Beckman Coulter

Specifications

  • Description:
    SW 40 Ti swinging bucket rotor package
  • Pk:
    1
  • For:
    Swinging bucket (ultracentrifugation)
  • Max. RPM:
    40000
  • No. of tubes accepted:
    6×14 ml / 14×95 mm (6×14 ml / 1×4")
  • Radius:
    158,8 mm

Specifications

About this item