Swinging-bucket rotor package, SW 60 Ti, Optima
521-3689
- Description:SW 60 Ti swinging bucket rotor package, 6×4 ml, 60000 rpm. Major applications: Rate-zonal centrifugation of proteins and RNA. Differential centrifugation of subcellular fractions
- Environmentally Preferable:
- Pk:1
- For:Swinging bucket (ultracentrifugation)
- Max. RPM:60000
- No. of tubes accepted:6×4 ml / 11×60 mm (6×4 ml / 0×2")
- Radius:120,3 mm