Rotors, Avanti JA-14.50
Catalog # 521-4198
Supplier: Beckman Coulter
Specifications
- Kapacita:800 ml
- Popis:JA-14.50 fixed angle (high performance) aluminium rotor, 16×50 ml conical, 14000 rpm, 35000×g for use in Avanti J Series centrifuges
- Bal.:1
- Určeno pro:Major applications: Lightweight rotor for pelleting and density gradient separations. Separate Proteins, lysate/tissue homogenates, nucleid acids, cells, viruses and blood
- Max. RPM:14000
- No. of tubes accepted:16×50 ml conical
- Poloměr:160 mm