Order Entry
Czech Republic
ContactUsLinkComponent
Fixed-angle aluminium rotor package, TLA-55
Fixed-angle aluminium rotor package, TLA-55
Catalog # 521-4034
Supplier:  Beckman Coulter
undefined
Fixed-angle aluminium rotor package, TLA-55
Catalog # 521-4034
Supplier:  Beckman Coulter

Specifications

  • Capacity:
    18,0 ml
  • Description:
    TLA-55 fixed-angle aluminium rotor package, includes Bio-Certified rotor, 1 box (BECM357448) microcentrifuge tubes, 1 each (BECM824412 and BECM824644) O-rings, (BECM348122) tube rack, (BECM927208) hemostats, (BECM306812) Spinkote lubricant and (BECM335148) vacuum greases
  • Pk:
    1
  • For:
    Optima MAX-XP Benchtop Ultracentrifuge, Optima TLX personal micro-ultracentrifuges, and Optima MAX high-capacity personal micro-ultracentrifuges, and the discontinued TL-100 and Optima TL micro-ultracentrifuges
  • Max. RPM:
    55000
  • No. of tubes accepted:
    12×2,0 ml / 11×38 mm
  • Radius:
    55,0 mm

Specifications

About this item

Major applications: Rapid pelleting of nucleic acid precipitates in 1,5 ml tubes.

Delivery: Includes Bio Certified rotor, 1 box (BECM357448) microcentrifuge tubes, 1 each (BECM824412 and BECM824644) O-rings, (BECM348122) tube rack, (BECM927208) hemostats, (BECM306812) Spinkote lubricant and (BECM335148) vacuum greases.