No other floor-standing preparative ultracentrifuge model offers this level of design, functionality, and performance. Possessing all the attributes of our entry-level model, the XE, the Optima XPN boasts additional enhancements that will simplify use, optimise control and security, and increase productivity. Units feature an intelligent user interface, networking and remote-control capabilities, and energy efficiency. And of course, our total system design backed by exclusive rotors, labware, and unparalleled service.
- Large touchscreen display is easy to read and navigate
- Remote monitoring and control (XPN only) save time. Start, stop, and monitor from computer or smart phone. Receive diagnostic alerts via e-mail. iPhone or Android compatible
- Energy efficient, maintains runs during power fluctuations. Regenerative braking returns energy to local circuit. Highly efficient thermoelectric cooling results in lower power consumption. Idle state energy usage equivalent to a 60-Watt light bulb
- Powerful on-board simulation and calculation tools (XPN only) saves time and samples. Proprietary software optimises protocols before running to ensure maximum efficiency
- Quickly perform common calculations and conversions
- GMP supporting and security features (XPN only) include password protection and electronic signatures help you maintain chain of custody and compliance. Export run and system logs for record keeping. Manage rotor life by serial number
- Quiet-drive technology, designed for low drive noise. Operates at less than 51 dBA
The visibility and control of the intelligent user interface makes the Optima X Series a breeze to operate. The entry-level model, the XE delivers all the features required to quickly setup and complete a run. The premium model, the XPN, boasts networking capability and a variety of customisable security and tracking features, ensuring chain of custody and compliance. Both models feature multi-layered Biosafety features in order to maintain a safe working environment. All instruments are designed as a total system with innovative rotors and labware.
Please see Ultracentrifuge and AUC Product Catalogue section in the PDF catalogue under Documentation for full technical specification.
IVD¹ - For in vitro diagnostic use.
Non IVD² - For research use only, not for use in diagnostic procedures.
- Catalog No:
- 521-4178
- BECMA99846
- 521-4177
- 521-4180
- Model:
- Optima XPN - 100
- Optima XPN-100
- Optima XPN - 90
- Optima XPN - 80
- Max. capacity:
- 0 - 1500 ml
- 0 - 1500 ml
- 0 - 1500 ml
- Max. speed:
- 100000 min⁻¹
- 100000 min⁻¹
- 90000 min⁻¹
- 80000 min⁻¹
- Acceleration/braking profiles:
- Acceleration: 10 acceleration profiles; Deceleration: 11 deceleration profiles
- Acceleration: 10 acceleration profiles; Deceleration: 11 deceleration profiles
- Acceleration: 10 acceleration profiles; Deceleration: 11 deceleration profiles
- Acceleration: 10 acceleration profiles; Deceleration: 11 deceleration profiles
- Operating temperature:
- 10...35 °C
- 10...35 °C
- 10...35 °C
- 10...35 °C
- Temperature:
- 0...40 °C in 1 °C increments
- 0...40 °C in 1 °C increments
- 0...40 °C in 1 °C increments
- 0...40 °C in 1 °C increments
- Display:
- Full-colour LCD touch screen
- Full-colour LCD touch screen
- Full-colour LCD touch screen
- Electrical:
- 200 - 240 VAC , 50/60 Hz
- 200 - 240 VAC , 50/60 Hz
- 200 - 240 VAC , 50/60 Hz
- 200 - 240 VAC , 50/60 Hz
- W×D×H:
- 940×681×1257 mm
- 940×681×1257 mm
- 940×681×1257 mm
- 940×681×1257 mm
- Weight:
- 485 kg
- 485 kg
- 485 kg
- 485 kg