Order Entry
Czech Republic
ContactUsLinkComponent
Molecular sieve 13X (1.0 nm, 10 Å), beads, GPR RECTAPUR® 1.6 - 2.5 mm
Molecular sieve 13X (1.0 nm, 10 Å), beads, GPR RECTAPUR® 1.6 - 2.5 mm
Supplier:  VWR Chemicals
Certificates
undefined
Molecular sieve 13X (1.0 nm, 10 Å), beads, GPR RECTAPUR® 1.6 - 2.5 mm
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Identification:
    Passes test
  • Water absorption capacity (24 h; 100 % RH):
    Min. 26.5 %

Specification Test Results

Related Information

Frequently Bought Together