Order Entry
Czech Republic
ContactUsLinkComponent
Burkert Type 3233 316L Stainless Steel Diaphragm Valve
Burkert Type 3233 316L Stainless Steel Diaphragm Valve
Certificates
undefined
Burkert Type 3233 316L Stainless Steel Diaphragm Valve

Specifications

  • Clamp size:
  • 0,5"
  • 0,375"
  • 0,75"
  • 0,5"
  • 1"
  • 0,75"
  • 0,5"
  • Max. pressure:
  • 145 psi
  • 145 psi
  • 150 psi
  • 145 psi
  • 150 psi
  • 150 psi
  • 150 psi
  • Max. temperature:
  • 130 °C (266 °F)
  • 130 °C (266 °F)
  • 130 °C (266 °F)
  • 130 °C (266 °F)
  • 130 °C (266 °F)
  • 130 °C (266 °F)
  • 130 °C (266 °F)
  • Orifice:
  • 8 mm (0,315")
  • 10 mm (0,394")
  • 20 mm (0,787")
  • 8 mm (0,315")
  • 36 mm (1,417")
  • 20 mm (0,787")
  • 15 mm (0,59")
  • Wetted materials:
  • 316L stainless steel, PTFE
  • 316L stainless steel, PTFE
  • 316L stainless steel, EPDM
  • 316L stainless steel, EPDM
  • 316L stainless steel, PTFE
  • 316L stainless steel, PTFE
  • 316L stainless steel, PTFE
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year

Specifications

Frequently Bought Together