Order Entry
Czech Republic
ContactUsLinkComponent
 
Masterflex® Syringe Pump, Six-Channel; 115 VAC 60 Hz
  MFLX75900-50
undefined
Masterflex® Syringe Pump, Six-Channel; 115 VAC 60 Hz
  MFLX75900-50
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

 

  • Power:
    120 VAC
  • Accuracy:
    ±1%
  • Description:
    Six Channel Syringe Pump, 115 VAC
  • Height:
    12,06 cm
  • Length:
    38,73 cm
  • Linear force:
    100 lbs.
  • Syringe size accepted:
    60 ml
  • Reproducibility:
    ±1%
  • Warranty:
    2 years
  • Pk:
    1
  • Width:
    266,7 mm
  • Max. flow rate per syringe:
    22,3 ml/min
  • No. of syringes:
    6

 

 

Six-channel pump can both withdraw and infuse.

  • Flow rates up to 22.3 ml/min per syringe
  • Network up to 100 pumps from a single communications port on a computer
  • Economical pump can both withdraw and infuse
  • Pumps are capable of holding 41 commands, do unlimited repetitions and unlimited runtime
  • Built-i

Programming commands allow dispensing of a specified amount, automatic rates changes, direction changes, programmed pauses, external or user input, and sending or receive signals from other equipment. Non-volatile memory restores all setup parameters and

  • Power:
    120 VAC
  • Accuracy:
    ±1%
  • Description:
    Six Channel Syringe Pump, 115 VAC
  • Height:
    12,06 cm
  • Length:
    38,73 cm
  • Environmentally Preferable:
  • Linear force:
    100 lbs.
  • Syringe size accepted:
    60 ml
  • Reproducibility:
    ±1%
  • Warranty:
    2 years
  • Pk:
    1
  • Width:
    266,7 mm
  • Max. flow rate per syringe:
    22,3 ml/min
  • No. of syringes:
    6