Order Entry
Czech Republic
ContactUsLinkComponent
 
Masterflex® Compact Syringe Pump, 0.73 uL/hr to 1699 mL/hr; 115 VAC
Katalogové číslo MFLX75900-00
undefined
Masterflex® Compact Syringe Pump, 0.73 uL/hr to 1699 mL/hr; 115 VAC
Katalogové číslo MFLX75900-00
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifikace

  • Description:
    Compact Syringe Pump, 115 VAC
  • Warranty:
    2 years
  • Pk:
    1

Specifikace

O tomto produktu

Economical OEM-style pump.

  • Flow rates from 0.73 uL/hr to 1699 ml/hr
  • Download program from a computer to the pump to operate the pump independently
  • Accessories allow networking of up to 100 pumps

Pre-program the pump with a dispensing program, then operate the pump via an attached footswitch, button, or I/O controller. Dispensing software allows user to infuse and withdraw in uL/hr, uL/min, ml/hr, and ml/min. Design a program to change direction

Power supply is not included.

For the US Power Supply, please look at 75900-93.
For the EU Power Supply, please look at 75900-94.

  • Description:
    Compact Syringe Pump, 115 VAC
  • Environmentally Preferable:
  • Warranty:
    2 years
  • Pk:
    1