Order Entry
Czech Republic
ContactUsLinkComponent
Fixed-Speed Microcentrifuges
Revolutionary Science Fixed-speed microcentrifuge, 120V 9"H x 7" diam.
Catalog # MFLX39065-00
Revolutionary Science Fixed-speed microcentrifuge, 120V 9"H x 7" diam.
Catalog # MFLX39065-00
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Max. capacity:
    32 ml
  • Max. speed:
    10000 rpm
  • Power:
    120 VAC
  • Description:
    Fixed-speed microcentrifuge, 120V 9"H x 7" diam.
  • Rotor type:
    Fixed-Angle
  • Tube capacity:
    16 x 1,5/2,0 mL
  • Max. RCF:
    6238 ×g
  • Height:
    22,9 cm (9")
  • No. of tubes:
    16
  • Warranty:
    2 years
  • Pk:
    1
  • Rotors included:
    Yes

Specifications

About this item

Compact, economical desktop centrifuge with 16-microtube capacity.

  • Two fixed speed options: 6,000 and 10,000 rpm for various applications
  • Large, simple control knob has easy to read graphics indicating RPM and RCF.
  • High capacity sixteen-position rotor receives 1.5 or 2.0 ml tubes, each hole is clearly marked by numbers.
  • Safety switch instantly cuts power when cover is slightly ajar.
  • Max. capacity:
    32 ml
  • Max. speed:
    10000 rpm
  • Power:
    120 VAC
  • Description:
    Fixed-speed microcentrifuge, 120V 9"H x 7" diam.
  • Environmentally Preferable:
  • Rotor type:
    Fixed-Angle
  • Tube capacity:
    16 x 1,5/2,0 mL
  • Max. RCF:
    6238 ×g
  • Height:
    22,9 cm (9")
  • No. of tubes:
    16
  • Warranty:
    2 years
  • Pk:
    1
  • Rotors included:
    Yes