Order Entry
Czech Republic
ContactUsLinkComponent
McMillan Flow High-Accuracy Stainless Steel Flowmeters and Transmitters
McMillan Flow High-Accuracy Stainless Steel Flowmeters and Transmitters
Certificates
undefined
McMillan Flow High-Accuracy Stainless Steel Flowmeters and Transmitters

Specifications

  • Accuracy:
  • ±1% full-scale
  • ±1% full-scale
  • ±1% full-scale
  • ±1% full-scale
  • ±1% full-scale
  • ±1% full-scale
  • ±1% full-scale
  • ±1% full-scale
  • ±1% full-scale
  • Display type:
  • None
  • None
  • 3,5-digit LCD
  • 3,5-digit LCD
  • None
  • 3,5-digit LCD
  • 3,5-digit LCD
  • None
  • None
  • Max. operating temperature:
  • 55 °C (131 °F)
  • 55 °C (131 °F)
  • 55 °C (131 °F)
  • 55 °C (131 °F)
  • 55 °C (131 °F)
  • 55 °C (131 °F)
  • 55 °C (131 °F)
  • 55 °C (131 °F)
  • 55 °C (131 °F)
  • Max. particulate size:
  • 25 µm
  • 25 µm
  • 25 µm
  • 25 µm
  • 25 µm
  • 25 µm
  • 25 µm
  • 25 µm
  • 25 µm
  • Max. pressure:
  • 500 psi
  • 500 psi
  • 500 psi
  • 500 psi
  • 500 psi
  • 500 psi
  • 500 psi
  • 500 psi
  • 500 psi
  • Pressure drop at max. flow:
  • 10 psid
  • 6 psid
  • 10 psid
  • 10 psid
  • 10 psid
  • 6 psid
  • 10 psid
  • 10 psid
  • 12 psid
  • Repeatability:
  • ±0,2% full-scale
  • ±0,2% full-scale
  • ±0,2% full-scale
  • ±0,2% full-scale
  • ±0,2% full-scale
  • ±0,2% full-scale
  • ±0,2% full-scale
  • ±0,2% full-scale
  • ±0,2% full-scale
  • Viscosity:
  • Less than 10 cSt
  • Less than 10 cSt
  • Less than 10 cSt
  • Less than 10 cSt
  • Less than 10 cSt
  • Less than 10 cSt
  • Less than 10 cSt
  • Less than 10 cSt
  • Less than 10 cSt
  • Wetted materials:
  • 316L stainless steel, Ryton® PPS, glass, sapphire, epoxy, Viton®
  • 316L stainless steel, Ryton® PPS, glass, sapphire, epoxy, Viton®
  • 316L stainless steel, Ryton® PPS, glass, sapphire, epoxy, Viton®
  • 316L stainless steel, Ryton® PPS, glass, sapphire, epoxy, Viton®
  • 316L stainless steel, Ryton® PPS, glass, sapphire, epoxy, Viton®
  • 316L stainless steel, Ryton® PPS, glass, sapphire, epoxy, Viton®
  • 316L stainless steel, Ryton® PPS, glass, sapphire, epoxy, Viton®
  • 316L stainless steel, Ryton® PPS, glass, sapphire, epoxy, Viton®
  • 316L stainless steel, Ryton® PPS, glass, sapphire, epoxy, Viton®
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year

Specifications

Frequently Bought Together