Masterflex® L/S® Multichannel Pump Head Cartridges, Avantor®
Supplier: Avantor Fluid Handling
Certificates
About this item
Use with L/S® multichannel cartridge pump heads for synchronous, multichannel pumping.
- Only Silicone and C-Flex® tubing formulations are recommended for size L/S® 17 tubing when used in L/S® cartridge pump heads.
Cartridges feature accurate flow rates and adjustable tubing retainers to hold tubing in place — for large cartridges, set tubing retainers to your tube size and you are ready to pump. On small cartridges, optimum retention is preset — simply load tubing and start pumping.
Cartridges are constructed from polycarbonate and glass-filled nylon. Mix small and large cartridges on pump heads that accept both sizes; two small cartridges occupy the same space as one large cartridge.
- Environmentally Preferable:
Specifications
- Model:
- 07519-85
- 07519-80
- 07519-75
- 07519-70
- No. of channels:
- 1
- 1
- 1
- 1
- Min. flow rate per channel:
- 1E-05 ml/min
- 0,0015 ml/min
- 0,0006 ml/min
- 0,004 ml/min
- Max. flow rate per channel:
- 85 ml/min
- 130 ml/min
- 350 ml/min
- 1700 ml/min
- Open-head sensor:
- No
- No
- No
- No
- Pump series:
- L/S
- L/S
- L/S
- L/S
- Tubing sizes accepted:
- Microbore two-stop tubing sets
- Microbore two-stop tubing sets, L/S 13, L/S 14
- L/S® 14, L/S 16, L/S 25, L/S 17
- L/S® 14, L/S 16, L/S 25, L/S 17
- Occlusion:
- Adjustable Offset Tangential
- Adjustable Tangential
- Adjustable Offset Tangential
- Adjustable Tangential
- Optimum RPM range:
- 0,02 - 600 rpm
- 0,02 - 600 rpm
- 0,02 - 600 rpm
- 0,02 - 600 rpm
- Tubing retention:
- Stopped Tubing
- Stopped Tubing or Manual
- Manual
- Manual
- Volume per revolution with L/S 13 tubing:
- 0,06 ml
- Volume per revolution with L/S 14 tubing:
- 0,21 ml
- 0,21 ml
- 0,21 ml
- Volume per revolution with L/S 16 tubing:
- 0,5 ml
- 0,6 ml
- Volume per revolution with L/S 17 tubing:
- 1,4 ml
- 2,3 ml
- Volume per revolution with L/S 25 tubing:
- 0,96 ml
- 1,4 ml
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
Specifications
Frequently Bought Together