To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
- Maximum Flow Rate:6900 ml/min
- Power:115 VAC; 50/60 Hz; 4,5 A
- Cloud connected:No
- Control type:Fixed-Speed
- Frequency:50/60 Hz
- No. of channels:3
- Pump series:I/P
- Voltage:115 VAC
- Description:I/P Fixed-Speed Three-Channel Wash-Down Pump System, 180 rpm, 115V
- Height:261,1 mm
- Length:769,1 mm
- Seq:04
- Model:07588-80
- Duty cycle:Continuous
- Anti-drip:No
- Digital dispensing:No
- Drive IP rating:IP 55
- Max. flow rate per channel:2300 ml/min
- Min. flow rate per channel:2300 ml/min
- Min. RPM:180 rpm
- Open-head sensor:No
- Reversible motor:Yes
- Tubing sizes accepted:I/P® 26, 73, 82
- Washdown capable:Yes
- Current:4,5 A
- Tubing:06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- Drive:07588-60 (I/P® Fixed-Speed Wash-Down Drive, 100 rpm; 115V)
- No. of rollers:3
- Warranty:1 year
- Pk:1
- Pump head:Three 77602-10 (I/P® Easy-Load® Head)
- Width:284,7 mm
- Housing material:Painted steel
- Electrical plug type:US
- Max. RPM:180 rpm
Easy operation and easy
on the budget.
- Flow rate up to 2.2 LPM per channel—flow rate depends on drive rpm, pump head, and tubing size
- Drive comes equipped with either 3 or 4 I/P® Easy-Load® pump heads
- Purge system or pump in either direction with combination on/off/reverse switch
- Constructed of painted steel/aluminum IP55-rated housing
These fixed-speed drives are IP55-rated for protection from dust and water. The pump systems give you the option of three or four channels controlled through a single reversible fixed-speed motor.
- Maximum Flow Rate:6900 ml/min
- Power:115 VAC; 50/60 Hz; 4,5 A
- Cloud connected:No
- Control type:Fixed-Speed
- Frequency:50/60 Hz
- No. of channels:3
- Pump series:I/P
- Voltage:115 VAC
- Description:I/P Fixed-Speed Three-Channel Wash-Down Pump System, 180 rpm, 115V
- Height:261,1 mm
- Length:769,1 mm
- Seq:04
- Environmentally Preferable:
- Model:07588-80
- Duty cycle:Continuous
- Anti-drip:No
- Digital dispensing:No
- Drive IP rating:IP 55
- Max. flow rate per channel:2300 ml/min
- Min. flow rate per channel:2300 ml/min
- Min. RPM:180 rpm
- Open-head sensor:No
- Reversible motor:Yes
- Tubing sizes accepted:I/P® 26, 73, 82
- Washdown capable:Yes
- Current:4,5 A
- Tubing:06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- Drive:07588-60 (I/P® Fixed-Speed Wash-Down Drive, 100 rpm; 115V)
- No. of rollers:3
- Warranty:1 year
- Pk:1
- Pump head:Three 77602-10 (I/P® Easy-Load® Head)
- Width:284,7 mm
- Housing material:Painted steel
- Electrical plug type:US
- Max. RPM:180 rpm