High-pressure, 303 stainless steel rotary vane pump, 2.3 GPM, 115/230 VAC
MFLX79411-10
- Maximum Flow Rate:8,7 L/min (2,3 gal./min)
- Power:115/230 VAC; 60 Hz; 8,0/4,0 A
- Description:High-pressure, 303 stainless steel rotary vane pump, 2,3 gal./min, 115/230 VAC
- Height:174,6 mm
- Length:17,46 cm
- Pk:1
- Width:40,64 cm
- Wetted materials:303 Stainless Steel, Carbon Graphite
- Duty cycle continuous:Yes
- Inlet connection:0,375 NPT(F)
- Motor hp:1/2
- Outlet connection:0,375 NPT(F)
- Power conduit box connection:Yes
- Run dry:No
- Self-priming:No
- Suction lift, wet:1800 mm of H₂O (72" H₂O); 625 mm Hg (5,3" Hg)
- Motor type:TEFC
- Max. temperature:77 °C (170 °F)
- Warranty:1 year
Ideal for high pressure applications—up to 240 psi.
- Pulseless flow at pressures up to 240 psi
- Built-in bypass relief valve protects your pump from damage
- Select from economical brass or corrosion-resistant 303 stainless steel bodied pumps
Power cord not included.
- Maximum Flow Rate:8,7 L/min (2,3 gal./min)
- Power:115/230 VAC; 60 Hz; 8,0/4,0 A
- Description:High-pressure, 303 stainless steel rotary vane pump, 2,3 gal./min, 115/230 VAC
- Height:174,6 mm
- Length:17,46 cm
- Environmentally Preferable:
- Pk:1
- Width:40,64 cm
- Wetted materials:303 Stainless Steel, Carbon Graphite
- Duty cycle continuous:Yes
- Inlet connection:0,375 NPT(F)
- Motor hp:1/2
- Outlet connection:0,375 NPT(F)
- Power conduit box connection:Yes
- Run dry:No
- Self-priming:No
- Suction lift, wet:1800 mm of H₂O (72" H₂O); 625 mm Hg (5,3" Hg)
- Motor type:TEFC
- Max. temperature:77 °C (170 °F)
- Warranty:1 year