Order Entry
Czech Republic
ContactUsLinkComponent
Economical Drives for Micropump A-Mount Pump Heads
Economical Drives for Micropump A-Mount Pump Heads
Certificates
undefined
Economical Drives for Micropump A-Mount Pump Heads

Specifications

  • Air consumption:
  • 18 m³/h (11 ft.³/min)
  • Duty cycle continuous:
  • Yes
  • Yes
  • Yes
  • Max. air inlet pressure:
  • 5,5 bar (80 psig)
  • Max. temperature:
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • Min. motor RPM:
  • 300 rpm
  • 500 rpm
  • Min. temperature:
  • 4 °C (40 °F)
  • 4 °C (40 °F)
  • 4 °C (40 °F)
  • Motor enclosure type:
  • PM brush, TENV
  • PSC
  • TENV
  • Motor hp:
  • 0,09
  • 0,17
  • 0,13 to 0,29
  • Warranty:
  • 1 year
  • 1 year
  • 1 year

Specifications

Frequently Bought Together