Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Maximum Flow Rate:13,2 L/min (3,5 gal./min)
- Power:115 VAC; 60 Hz; 1,1 A
- Max. viscosity:10,7 cP
- Description:Economical Submersible Pump, Low-Flow Centrifugal, 3,5 gal./min, 115 VAC, 6' cord
- Height:11,7 cm
- Length:12,7 cm
- Wetted materials:Nylon, Fluoroelastomer (FKM), Polyethylene, SS, PVC
- Duty cycle continuous:Yes
- Inlet connection:Screened
- Motor hp:1/150
- Motor type:Washdown
- Max. temperature:49 °C (120 °F)
- Warranty:1 year
- Pk:1
- Width:12,7 cm
- Max. head:3,1 m (10,2 ft.)
Versatile—operate pumps in either a vertical or horizontal position.
- Compact and economical
- Screened inlet helps prevent clogging
Low-flow centrifugal submersible pumps for mild chemicals such as mild acids, alkalis, and hard water solutions compatible with pump materials. Use for water transfer or recirculation, water display, air conditioners, and machine tool coolants up to 100 SSU. Oil-filled for longer motor life.
Note: Pumps must be fully submersed when operating and not for use with salt water or flammable solutions.
- Maximum Flow Rate:13,2 L/min (3,5 gal./min)
- Power:115 VAC; 60 Hz; 1,1 A
- Max. viscosity:10,7 cP
- Description:Economical Submersible Pump, Low-Flow Centrifugal, 3,5 gal./min, 115 VAC, 6' cord
- Height:11,7 cm
- Length:12,7 cm
- Environmentally Preferable:
- Wetted materials:Nylon, Fluoroelastomer (FKM), Polyethylene, SS, PVC
- Duty cycle continuous:Yes
- Inlet connection:Screened
- Motor hp:1/150
- Motor type:Washdown
- Max. temperature:49 °C (120 °F)
- Warranty:1 year
- Pk:1
- Width:12,7 cm
- Max. head:3,1 m (10,2 ft.)