Order Entry
Czech Republic
ContactUsLinkComponent
Knife Mills, GRINDOMIX GM 200 and GM 300
Knife Mills, GRINDOMIX GM 200 and GM 300
Catalog # 431-0156
Supplier:  Retsch GmbH
undefined
Knife Mills, GRINDOMIX GM 200 and GM 300
Catalog # 431-0156
Supplier:  Retsch GmbH

Specifications

  • Final fineness:
    <300 µm
  • Material feed size:
    <130 mm*
  • Speed range:
    500 - 4000 min⁻¹
  • Description:
    GM 300 GRINDOMIX
  • Seq:
    03
  • Model:
    GM 300
  • Batch size/feeding quantity:
    <130 mm
  • Batch/sample volume:
    up to 4500 ml*
  • Grinding time setting:
    5 s - 3 min
  • Power consumption:
    1100 W
  • Weight:
    30 kg
  • W×D×H:
    440×440×340 mm
  • Pk:
    1

Specifications

About this item

The GRINDOMIX GM 300 is suitable for the rapid and gentle size reduction and homogenisation of food and feed materials. They can process substances with a high water, oil or fat content just as quickly and reliably as dry, soft and medium-hard products.

  • Speed-controlled industrial motor with variable speed
  • Stored programmable parameter combinations, up to 10, including setting interval times, for SOPs
  • Pre- and fine-grinding in one mill: Cutting action in regular mode, grinding by impact in reverse mode, pre-grinding in interval mode
  • Digital display of grinding time and speed
  • Optional gravity lid provides automatic adjustment of grinding chamber volume

* Depending on feed material and instrument configuration/settings.

Delivery: GRINDOMIX GM 300 is supplied complete with 5 litre plastic container, standard plastic lid, knife and scraper.
Caution: * Depending on feed material and instrument configuration/settings.