About this item
Whatman Puradisc syringe filters with RC membrane are an excellent choice for any application requiring a chemically resistant, hydrophilic, low protein binding membrane. This filter can be used for both aqueous and aggressive organic solvents.
- Regenerated cellulose membranes exhibit low extractables and protein binding
- Convenient syringe format streamlines filtration workflow and saves time
- Rugged heat-welded construction is autoclavable
- Choice of 13 or 25 mm syringe filter diameter; choice of 0,2 or 0,45 μm pore size
- Inlet, female Luer lock (FLL); outlet: male slip Luer (ML)
- Integrity testable BP or WBT (‘in-situ’)
Whatman Puradisc RC syringe filters provide rapid, routine syringe filtration of solvents, chemicals, aqueous and non aqueous solutions and samples up to 100 ml. They consist of a regenerated cellulose (RC) membrane within a sonically-welded polypropylene (PP) housing. These rugged, hydrophilic syringe filters can stand up to aggressive organic solvents, while providing a cost-effective solution for rapid filtration in high throughput labs.
Whatman Puradisc is a comprehensive syringe filter portfolio used in a variety of applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation. Combining premium quality with cost efficiency, Whatman Puradisc syringe filters are ideal for rapid, routine syringe filtration of samples up to 100 ml.
Puradisc filters are available in a range of diameters and pore sizes, and 11 different material options to support diverse chemical solvents, compounds and sample types. Additional options include sterile, medical grade blister pack and tube tip format for accurate dispensing into a micro vial.
Whatman also offers high performance GD/X syringe filters with a multi-layer glass fibre pre-filter for 'difficult to filter' samples.
Specifications
- Catalog No:
- 514-1342
- 514-1217
- 514-1216
- 514-1215
- 514-1214
- WHAT6758-2502
- WHAT6758-1302
- 514-1213
- 514-1212
- 514-1211
- WHAT6758-1304
- Rozměry:
- 22,9×28,4 mm
- 16,3×19,8 mm
- 16,3×19,8 mm
- 16,3×19,8 mm
- 22,9×28,4 mm
- 22,9×28,4 mm
- 16,3×19,8 mm
- 22,9×28,4 mm
- 22,9×28,4 mm
- 22,9×28,4 mm
- 16,3×19,8 mm
- Maximální provozní tlak:
- 5,2 bar
- 5,2 bar
- 5,2 bar
- 5,2 bar
- 5,2 bar
- 5,2 bar
- 5,2 bar
- 5,2 bar
- 5,2 bar
- 5,2 bar
- 5,2 bar