GC columns, J&W VF-17ms
HEWLCP9007
: Agilent
- Film thickness:0,10 µm
- Ø int.:0,10 mm
- Length:2 m
- Phase:VF-17ms
- Pk:1
VF-17ms is a 50% phenyl/50% dimethylpolysiloxane, medium-polarity, low bleed column ideal for environmental and clinical research methods.
- Proprietary deactivation technology and manufacturing process improves column stability, resulting in enhanced column-to-column repeatability and column lifetimes
- Ideal for environmental and clinical methods
- Ultralow bleed specification at 2 pA at 325 °C (0,25 mm × 30 m, 0,25 m)
J&W VF-17ms is a 50% phenyl/50% dimethylpolysiloxane, medium-polarity, low bleed column for increased sensitivity, accuracy and instrument uptime. VF-17ms is often referenced in environmental and clinical research methods. The use of deactivation technology improves column stability, resulting in improved repeatability and column lifetimes.