GC columns, J&W HP-VOC
Catalog # HEWL19091R-303
Supplier: Agilent
Specifications
- Film thickness:1,10 µm
- Ø int.:0,20 mm
- Length:30 m
- Seq:01
- Phase:HP-VOC
- Pk:1
Specifications
About this item
Agilent JW HP-VOC columns are precision-engineered to deliver excellent performance for analysis of volatile organic compounds.
- Selectivity engineered for U.S. EPA Methods 502.2, 524.2 and 8260
- Low polarity - slightly more polar than DB-VRX
- Excellent peak shape
- Bonded and cross-linked
- Solvent rinsable
These columns have an effective operating temperature range of −60 to +280/290 °C. The bonded and cross-linked columns also produce high quality peak shapes and can be used in applications involving analysis of purgeable or volatile organics, volatile aromatic and unsaturated hydrocarbons.