GC columns, J&W DB-1701P
Catalog # HEWL122-7732LTM
Supplier: Agilent
Specifications
- Film thickness:0,25 µm
- Ø int.:0,25 mm
- Length:30 m
- Seq:01
- Phase:DB-1701P, LTM column module
- Pk:1
Specifications
About this item
DB-1701P is bonded, cross-linked and solvent rinsable, delivering excellent performance in the analysis of organochlorine pesticides.
- Low/mid-polarity
- Exact replacement of HP-PAS1701
- Specifically designed and processed for the analysis of organochlorine pesticides
- ECD tested to ensure minimal pesticide breakdown and low ECD bleed
- Bonded and cross-linked
The low- to mid-polarity columns are ECD tested to ensure minimal pesticide breakdown and low ECD bleed, and operate effectively within temperature limits of ‒20 to +260/300 °C. These precision-engineered columns are tested to Agilent's stringent industry QC standards. As DB-1701P columns are bonded and cross-linked they are also solvent rinsable and deliver high levels of accuracy and stability in a variety of applications.