Order Entry
Czech Republic
ContactUsLinkComponent
Multifuge X4F and X4FR Pro Floor Standing Centrifuges and Packages
Multifuge X4F and X4FR Pro Floor Standing Centrifuges and Packages
Supplier:  Thermo Scientific
Certificates
undefined
Multifuge X4F and X4FR Pro Floor Standing Centrifuges and Packages
Supplier:  Thermo Scientific
Limited Time Sale
Select items below are currently on sale

Specifications

  • Catalog No:
  • 521-3455
  • 521-3428
  • 521-3429
  • 521-3430
  • 521-3452
  • 521-3431
  • Model:
  • Multifuge X4FR Pro
  • Multifuge X4F Pro
  • Multifuge X4F Pro
  • Multifuge X4FR Pro
  • Multifuge X4F Pro
  • Multifuge X4FR Pro
  • Type:
  • Centrifuge Package
  • Centrifuge Only
  • Centrifuge Only
  • Centrifuge Only
  • Centrifuge Package
  • Centrifuge Only
  • Max. capacity:
  • 4 L
  • 4 L
  • 4 L
  • 4 L
  • 4 L
  • 4 L
  • Max. capacity - fixed angle rotor:
  • 6×250 ml
  • 6×250 ml
  • 6×250 ml
  • 6×250 ml
  • 6×250 ml
  • 6×250 ml
  • Max. capacity - swing-out rotor:
  • 4×1000 ml
  • 4×1000 ml
  • 4×1000 ml
  • 4×1000 ml
  • 4×1000 ml
  • 4×1000 ml
  • Max. RCF - fixed angle rotor:
  • 25830 ×g (Microlitre 30×2 rotor)
  • 25830 ×g (Microlitre 30×2 rotor)
  • 25830 ×g (Microlitre 30×2 rotor)
  • 25830 ×g (Microlitre 30×2 rotor)
  • 25830 ×g (Microlitre 30×2 rotor)
  • 25830 ×g (Microlitre 30×2 rotor)
  • Max. RCF - swing-out rotor:
  • 7164 ×g with BIOShield 1000A rotor
  • 7164 ×g with BIOShield 1000A rotor
  • 7164 ×g with BIOShield 1000A rotor
  • 7164 ×g with BIOShield 1000A rotor
  • 7164 ×g with BIOShield 1000A rotor
  • 7164 ×g with BIOShield 1000A rotor
  • Max. speed - fixed angle rotor:
  • 15200 rpm with F21-48×2, Microliter 48×2 or Microliter 30×2
  • 15200 rpm with F21-48×2, Microliter 48×2 or Microliter 30×2
  • 15200 rpm with F21-48×2, Microliter 48×2 or Microliter 30×2
  • 15200 rpm with F21-48×2, Microliter 48×2 or Microliter 30×2
  • 15200 rpm with F21-48×2, Microliter 48×2 or Microliter 30×2
  • 15200 rpm with F21-48×2, Microliter 48×2 or Microliter 30×2
  • Max. speed - swing-out rotor:
  • 6000 rpm with BIOShield 1000A rotor
  • 6000 rpm with BIOShield 1000A rotor
  • 6000 rpm with BIOShield 1000A rotor
  • 6000 rpm with BIOShield 1000A rotor
  • 6000 rpm with BIOShield 1000A rotor
  • 6000 rpm with BIOShield 1000A rotor
  • Acceleration/braking profiles:
  • 9/10
  • 9/10
  • 9/10
  • 9/10
  • 9/10
  • 9/10
  • Drive type:
  • Direct, brushless induction low profile
  • Direct, brushless induction low profile
  • Direct, brushless induction low profile
  • Direct, brushless induction low profile
  • Direct, brushless induction low profile
  • Direct, brushless induction low profile
  • Functions:
  • SMARTSpin Imbalance Detection System; Auto-Lock III Rotor Locking System
  • SMARTSpin Imbalance Detection System; Auto-Lock III Rotor Locking System
  • SMARTSpin Imbalance Detection System; Auto-Lock III Rotor Locking System
  • SMARTSpin Imbalance Detection System; Auto-Lock III Rotor Locking System
  • SMARTSpin Imbalance Detection System; Auto-Lock III Rotor Locking System
  • SMARTSpin Imbalance Detection System; Auto-Lock III Rotor Locking System
  • Programs:
  • 100
  • 100
  • 100
  • 100
  • 100
  • 100
  • Sound level:
  • 52 dB(A)
  • 68 dB(A)
  • 68 dB(A)
  • 63 dB(A)
  • 68 dB(A)
  • 63 dB(A)
  • Timer:
  • Max. 9 h, 59 min, 59 sec; also with continuous and pulse modes
  • Max. 9 h, 59 min, 59 sec; also with continuous and pulse modes
  • Max. 9 h, 59 min, 59 sec; also with continuous and pulse modes
  • Max. 9 h, 59 min, 59 sec; also with continuous and pulse modes
  • Max. 9 h, 59 min, 59 sec; also with continuous and pulse modes
  • Max. 9 h, 59 min, 59 sec; also with continuous and pulse modes
  • Temperature:
  • –10...+40 °C
  • –10...+40 °C
  • –10...+40 °C
  • Motor:
  • Direct, brushless induction low-profile motor
  • Direct, brushless induction low-profile motor
  • Direct, brushless induction low-profile motor
  • Direct, brushless induction low-profile motor
  • Direct, brushless induction low-profile motor
  • Direct, brushless induction low-profile motor
  • Display:
  • Full color touch screen interface
  • Full color touch screen interface
  • Full color touch screen interface
  • Full color touch screen interface
  • Full color touch screen interface
  • Full color touch screen interface
  • Voltage:
  • 230 V
  • 208/230 V
  • 208/230 V
  • 208/230 V
  • 230 V
  • 208/230 V
  • W×D×H:
  • 566×690×835 mm
  • 566×690×835 mm
  • 566×690×835 mm
  • 566×690×835 mm
  • 566×690×835 mm
  • 566×690×835 mm
  • Weight:
  • 145 kg
  • 152 kg
  • 152 kg
  • 145 kg
  • 152 kg
  • 145 kg

Specifications

Related Information

Cell Therapy Systems Series packages with documentation and certifications

Product Information

Frequently Bought Together