Order Entry
Czech Republic
ContactUsLinkComponent
VWR®, Stem Thermometer, Calibrated, Electronic, Stainless Steel, 120 mm Probe
VWR®, Stem Thermometer, Calibrated, Electronic, Stainless Steel, 120 mm Probe
Katalogové číslo 620-2200
Dodavatel:  VWR Collection
undefined
VWR®, Stem Thermometer, Calibrated, Electronic, Stainless Steel, 120 mm Probe
Katalogové číslo 620-2200
Dodavatel:  VWR Collection

Specifikace

  • Range:
    –50...+200 °C
  • Weight:
    100 g
  • Protection class:
    No IP rating
  • Description:
    Thermometer, pen style
  • W×D×H:
    190×19 mm
  • Temperature accuracy:
    ±1 °C (–20...+120 °C); ±2 °C
  • Temperature resolution:
    0,1 °C
  • L×W:
    190×20 mm
  • Calibration points:
    0, 100 °C
  • Probe:
    120 mm (4,7") stainless steel
  • Battery type:
    LR44
  • Pk:
    1

Specifikace

O tomto produktu

Digital stem thermometer suitable for field studies, wet lab applications, wash-down areas, food testing and tanks.

  • Will read temperatures in liquids, semi-solids and gases
  • Stainless steel probe easily reaches into cuvettes, test tubes, flasks, beakers and more
  • Includes accredited calibration documentation that meets the requirements of ISO 17025
  • Individually serialised
Certifications: Tested and calibrated in exclusive triple-accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448,01), against equipment whose calibration is traceable to NIST.
Delivery: Includes multi-language instructions (English, French, German, Italian, Portuguese and Spanish).
Caution: These electronic stem thermometers are not suitable for solids such as frozen items.