Order Entry
Czech Republic
ContactUsLinkComponent
Box sealing tape, 3444, Scotch®
Box sealing tape, 3444, Scotch®
Catalog # MMMA344450500
Supplier:  3M
undefined
Box sealing tape, 3444, Scotch®
Catalog # MMMA344450500
Supplier:  3M

Specifications

  • Width:
    50 mm
  • Colour:
    Amber
  • Length:
    50 m
  • Thickness:
    0.1-0.2 mm
  • Pk:
    1 Roll

Specifications

About this item

The 3M 3444 paper packaging adhesive tape is applied to dry and dust-free cardboard surfaces. It is characterised by its good holding power and long-term adhesion to paperboard. This makes the adhesive tape a very good alternative to classic film tapes. The special feature is that the adhesive tape retains its adhesion at all temperatures to which a package is usually exposed. This also applies to the deep-freeze area.

  • Adhesive: Natural rubber
  • Material type: Paper