Order Entry
Czech Republic
ContactUsLinkComponent
MOPSO sodium salt (3-(4-morpholino)-2-hydroxypropanesulphonic acid sodium salt)
Irritant
MOPSO sodium salt (3-(4-morpholino)-2-hydroxypropanesulphonic acid sodium salt)
Certificates
undefined
Irritant
MOPSO sodium salt (3-(4-morpholino)-2-hydroxypropanesulphonic acid sodium salt)

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Infrared spectrum:
    Conforms
  • Titration Total base:
    ≥98.5 %
  • Water:
    ≤0.5 %
  • UV:
    at 290 nm A: ≤0.1 (33% W/W)
  • Heavy metals (as Pb):
    ≤5 ppm

Specification Test Results

Frequently Bought Together