VWR® Aluminum Sealing Strips for 8-Strip PCR Tubes
391-0637
- Optical property:Light blocking
- Sterile:-
- Description:1×8 sealing strips
- Thickness:87,6 µm
- Environmentally Preferable:
- Pk:300
Easier to apply and remove as compared to standard moulded PCR strip caps.
- Ideal for PCR
- User-friendly alternative to strip-caps; no sore thumbs and fingers guaranteed
- Seals a single 8-well row of a 96-well plate or a single PCR 8-tube strip
- Certified DNase- and RNase-free
- 2,0 mil pierceable foil
- Recommended temperature range from −20 to +120 °C
6 strips are pre-cut on a continuous liner for ease of use.