Order Entry
Czech Republic
ContactUsLinkComponent
Automatic granular ice flakers
Automatic granular ice flakers
Catalog # 474-0138
Supplier:  Liebherr
undefined
Automatic granular ice flakers
Catalog # 474-0138
Supplier:  Liebherr

Specifications

  • Ice capacity (l):
    67 L/24 h (air/water temperature at 21/15 °C)
  • Storage capacity:
    10 kg
  • Description:
    GB601, air cooling
  • Seq:
    01
  • W×D×H:
    450×620×680 mm
  • Pk:
    1

Specifications

About this item

Compact granular ice makers for different uses in food, chemicals and pharmaceutical industries. Finishing ¹⁸/₈ stainless steel.

  • Endless screw system
  • Automatic stop when the tank is full
  • Integrated bin completely isolated with fast opening door

Air cooling (water cooling on request).