VWR®, Laboratory Bottles, Coated
Catalog # 215-4261
Supplier: VWR Collection
Specifications
- Ext.Ø:56 mm
- Thread:GL 45
- Capacity:100 ml
- Height:100 mm
- Seq:001
- Environmentally Preferable:
- Pk:1
Specifications
About this item
Made from clear borosilicate 3.3 glass, with transparent, long life plastic coating. The coating protects the bottle from scratches, splinters and leaking liquids.
- Very good chemical resistance
- Autoclaving or steam sterilisation at 121 or 134 °C/20 minutes
- Frequent autoclaving reduces splintering protection
- Long-term temperature resistance up to 140 °C/>30 minutes
- Delivered with mounted pouring ring and blue PP screw cap