VWR® Face Masks, 2 ply, Non Woven PP
Katalogové číslo 113-0713
Dodavatel: VWR Collection
Specifikace
- Type:With ear loops
- Colour:White
- Pk:50
Specifikace
O tomto produktu
This face mask, with nose bridge, is made from two ply, non woven PP.
- Latex-free
- Available with ear loops or ties
- For industrial and cleanroom use only; do not use for protection against COVID-19
- This product is not a medical device for medical or clinical use within the meaning of Regulation (EU) 2017/745 / Directive 93/42/EEC
- This product is not a personal protective equipment (PPE) within the meaning of Regulation (EU) 2016/425
Density: 20 g/m² (front layer); 25 g/m² (back layer).