High visibility Executive 3-in-1 jackets, S768
: Portwest
Outer jacket contains two useful large patch pockets with hook and loop closures and a concealed hood, whilst the inner jacket has detachable fleece sleeves, two roomy side pockets.
- Jacket can be worn five ways for multi use
- Two-way zip for quick and easy access
- Six pockets for ample storage
- Concealed phone pocket
- Pack away hood for added functionality
- Print access for corporate branding
Features taped seams to provide additional protection. Extremely water resistant fabric finish, water beads away from fabric surface. Has reflective tape for increased visibility.
Shell fabric: 100% polyester, 300D Oxford weave with a stain resistant finish, PU coated, 190 g.
Outer jacket: 100% polyester mesh, 60 g
Inner jacket: 100% polyester fleece 280 g
: EN ISO 20471 Class 3 certification.
- Catalog No:
- PRTWS768ONRXL
- PRTWS768YNRL
- PRTWS768ONRXXL
- PRTWS768ONRXXXL
- PRTWS768ONRS
- PRTWS768ONRM
- PRTWS768ONR4XL
- PRTWS768ONRL
- PRTWS768YNRS
- PRTWS768YNRM
- PRTWS768YNRXXXL
- PRTWS768YNRXXL
- PRTWS768YNRXS
- PRTWS768YNRXL
- Model:
- S768
- S768
- S768
- S768
- S768
- S768
- S768
- S768
- S768
- S768
- S768
- S768
- S768
- S768
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
Frequently Bought Together