High visibility classic 3-in-1 pilot jacket, PJ50
: Portwest
These hi-vis workwear ranges are made from a premium durable polyester/cotton. These fabrics offer variations in weight and composition. The bright fluorescent capabilities of fabrics combined with the garments retro reflective stripes offers the highest possible visibility in poor light or adverse weather conditions.
- Reflective tape for increased visibility
- Nine pockets for ample storage- phone pocket
- D-ring for keys or ID cards
- Knitted cuffs and hem
- Fur lined for added warmth and comfort
- Complies with RIS 3279-TOM for rail industry (orange only)
Durable polycotton fabric for high performance and maximum wearer comfort. Detachable sleeves, fur liner and fur collar provide multi-way options for the wearer.
Ideal for a variety of working environments including for those who will not compromise on style, comfort, protection and performance.
Weight (outer fabric): 240 g/m²
Weight (polyester lining): 60 g/m²
Weight (polyester filling - sleeve): 120 g/m²
: ANSI/ISEA 107-2015 TYPE R CLASS 3, EN 342 Thermal insulation (Class 1), EN ISO 20471 Class 3.
: Wash with like colours. Do not dry clean.
- Catalog No:
- PRTWPJ50YNRM
- PRTWPJ50ONRXL
- PRTWPJ50ONRXXL
- PRTWPJ50YNRXXXL
- PRTWPJ50YNRS
- PRTWPJ50ONRM
- PRTWPJ50ONRS
- PRTWPJ50ONRXXXL
- PRTWPJ50YNR4XL
- PRTWPJ50YNRL
- PRTWPJ50YNRXL
- PRTWPJ50ONR4XL
- PRTWPJ50YNRXXL
- PRTWPJ50ONRL
- Model:
- PJ50
- PJ50
- PJ50
- PJ50
- PJ50
- PJ50
- PJ50
- PJ50
- PJ50
- PJ50
- PJ50
- PJ50
- PJ50
- PJ50
- Garment application:
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Durable polyester/cotton
- Durable polyester/cotton
- Durable polyester/cotton
- Durable polyester/cotton
- Durable polyester/cotton
- Durable polyester/cotton
- Durable polyester/cotton
- Durable polyester/cotton
- Durable polyester/cotton
- Durable polyester/cotton
- Durable polyester/cotton
- Durable polyester/cotton
- Durable polyester/cotton
- Durable polyester/cotton
- Weight:
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
Frequently Bought Together