Order Entry
Czech Republic
ContactUsLinkComponent
Avantor® ACE® UltraCore BIO phenyl2, Analytical HPLC/UHPLC Columns
Avantor® ACE® UltraCore BIO phenyl2, Analytical HPLC/UHPLC Columns
Supplier:  Avantor
Certificates
undefined
Avantor® ACE® UltraCore BIO phenyl2, Analytical HPLC/UHPLC Columns
Supplier:  Avantor

Specifications

  • Catalog No:
  • BIO-352-546G
  • BIO-352-0521
  • BIO-352-521G
  • BIO-252-0530
  • BIO-352-1021
  • BIO-252-1530
  • BIO-252-1030
  • BIO-352-0546
  • BIO-252-0521
  • BIO-252-521G
  • BIO-352-1521
  • BIO-252-546G
  • BIO-352-1046
  • BIO-252-0546
  • BIO-252-1021
  • BIO-352-1546
  • BIO-352-530G
  • BIO-252-1521
  • BIO-352-0530
  • BIO-252-1046
  • BIO-252-1546
  • BIO-252-530G
  • BIO-352-1530
  • BIO-352-1030
  • Description:
  • For analytical columns with 4,6 mm Int.Ø
  • 300 Å
  • For analytical columns with 2,1 mm Int.Ø
  • 500 Å
  • 300 Å
  • 500 Å
  • 500 Å
  • 300 Å
  • 500 Å
  • For analytical columns with 2,1 mm Int.Ø
  • 300 Å
  • For analytical columns with 4,6 mm Int.Ø
  • 300 Å
  • 500 Å
  • 500 Å
  • 300 Å
  • For analytical columns with 3,0 mm Int.Ø
  • 500 Å
  • 300 Å
  • 500 Å
  • 500 Å
  • For analytical columns with 3,0 mm Int.Ø
  • 300 Å
  • 300 Å
  • Carbon load:
  • 0,7%
  • 0,7%
  • 0,7%
  • 1,0%
  • 0,7%
  • 1,0%
  • 1,0%
  • 0,7%
  • 1,0%
  • 1,0%
  • 0,7%
  • 1,0%
  • 0,7%
  • 1,0%
  • 1,0%
  • 0,7%
  • 0,7%
  • 1,0%
  • 0,7%
  • 1,0%
  • 1,0%
  • 1,0%
  • 0,7%
  • 0,7%
  • Endcapped:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Max. pressure:
  • 600 bar
  • 600 bar
  • 600 bar
  • 600 bar
  • 600 bar
  • 600 bar
  • 600 bar
  • 600 bar
  • 600 bar
  • 600 bar
  • 600 bar
  • 600 bar
  • 600 bar
  • 600 bar
  • 600 bar
  • 600 bar
  • 600 bar
  • 600 bar
  • 600 bar
  • 600 bar
  • 600 bar
  • 600 bar
  • 600 bar
  • 600 bar
  • pH range:
  • 2 - 9
  • 2 - 9
  • 2 - 9
  • 2 - 9
  • 2 - 9
  • 2 - 9
  • 2 - 9
  • 2 - 9
  • 2 - 9
  • 2 - 9
  • 2 - 9
  • 2 - 9
  • 2 - 9
  • 2 - 9
  • 2 - 9
  • 2 - 9
  • 2 - 9
  • 2 - 9
  • 2 - 9
  • 2 - 9
  • 2 - 9
  • 2 - 9
  • 2 - 9
  • 2 - 9
  • Surface area:
  • 16 m²/g
  • 16 m²/g
  • 16 m²/g
  • 23 m²/g
  • 16 m²/g
  • 23 m²/g
  • 23 m²/g
  • 16 m²/g
  • 23 m²/g
  • 23 m²/g
  • 16 m²/g
  • 23 m²/g
  • 16 m²/g
  • 23 m²/g
  • 23 m²/g
  • 16 m²/g
  • 16 m²/g
  • 23 m²/g
  • 16 m²/g
  • 23 m²/g
  • 23 m²/g
  • 23 m²/g
  • 16 m²/g
  • 16 m²/g
  • Temperature limit:
  • 90 °C (pH 2); 40 °C (pH 9)
  • 90 °C (pH 2); 40 °C (pH 9)
  • 90 °C (pH 2); 40 °C (pH 9)
  • 90 °C (pH 2); 40 °C (pH 9)
  • 90 °C (pH 2); 40 °C (pH 9)
  • 90 °C (pH 2); 40 °C (pH 9)
  • 90 °C (pH 2); 40 °C (pH 9)
  • 90 °C (pH 2); 40 °C (pH 9)
  • 90 °C (pH 2); 40 °C (pH 9)
  • 90 °C (pH 2); 40 °C (pH 9)
  • 90 °C (pH 2); 40 °C (pH 9)
  • 90 °C (pH 2); 40 °C (pH 9)
  • 90 °C (pH 2); 40 °C (pH 9)
  • 90 °C (pH 2); 40 °C (pH 9)
  • 90 °C (pH 2); 40 °C (pH 9)
  • 90 °C (pH 2); 40 °C (pH 9)
  • 90 °C (pH 2); 40 °C (pH 9)
  • 90 °C (pH 2); 40 °C (pH 9)
  • 90 °C (pH 2); 40 °C (pH 9)
  • 90 °C (pH 2); 40 °C (pH 9)
  • 90 °C (pH 2); 40 °C (pH 9)
  • 90 °C (pH 2); 40 °C (pH 9)
  • 90 °C (pH 2); 40 °C (pH 9)
  • 90 °C (pH 2); 40 °C (pH 9)
  • USP code:
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11

Specifications

Related Information

Guard Cartridge Holder

Product Information

Frequently Bought Together